Shop All Buffing Wheels
Dico
Buffing Wheel, 8 in dia. Overall
Mfr # 526-36-8
Zoro # G610831909
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 32
- Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
- Buffing Material Cotton
- Overall Dia. 8 in
- Sew Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-36-8
- Zoro # G610831909
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 8 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 32 |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Buffing Material | Cotton |
Sew Style | Cushion |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 3,600 RPM |
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Cotton, Overall Dia. 8 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 32, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM PSA Disc Roll, AO, 80 Grit, 5", Yl, PK100 (56308)
- CLESCO CR-17-6 Standard Tapered Type Mandrel for Cartridge Roll (CR-17-6)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- Dico Buffing Wheels