Shop All Buffing Wheels
Dico
Buffing Wheel, 8 in dia. Overall
Mfr # 526-14-8
Zoro # G810831952
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Overall Dia. 8 in
- Sew Style Loose
- Buffing Material Cotton
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-14-8
- Zoro # G810831952
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 8 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Sew Style | Loose |
Buffing Material | Cotton |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 3,600 RPM |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Description
Buffing Wheel, Sew Style Loose, Buffing Material Cotton, Overall Dia. 8 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.24-05150V8)
- PEARL SlimCut AO 4-1/2 x .045 x 7/8 A46 T-27 (DCW45A)
- VSM Abrasive Roll, AO, 400 Grit, 2"x50 yd., Br (332676)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Aluminum Oxide Abrasive, 60 Grit Coarse 50 Lb Bag (405)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 1" dia. (7000121119)
- Dico Buffing Wheels