Shop All Buffing Wheels
Dico
Buffing Wheel, 6 in dia. Overall
Mfr # 526-60-6
Zoro # G610831992
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 15
- Sew Style Cushion
- Overall Dia. 6 in
- Overall Thickness 1/2 in
- Buffing Material Canton Flannel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-60-6
- Zoro # G610831992
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 15 |
Sew Style | Cushion |
Overall Thickness | 1/2 in |
Buffing Material | Canton Flannel |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Operating Speed - Maximum | 3,600 RPM |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Canton Flannel, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 15, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8, Series: SG Blaze(R) (66254400254)
- ECONOLINE Blast Nozzle Kit (201247G-A)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- Dico Buffing Wheels