Shop All Buffing Wheels
Dico
Buffing Wheel, 6 in dia. Overall
Mfr # 526-40-6
Zoro # G210831859
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel
- Overall Dia. 6 in
- Buffing Material Cotton
- Sew Style Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-40-6
- Zoro # G210831859
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Steel |
Buffing Material | Cotton |
Sew Style | Spiral |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 3,600 RPM |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 36 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148169)
- PFERD Carbide Bur - Tree Shape, INOX Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23327)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- DYNABRADE LockingDisc, 2"dia., 120G, Ceramic (78114)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 6"" FLANNEL (527-60-6)
- 3M Scotch-Brite HS-XB Cross Pad (64446)
- Dico Buffing Wheels