Shop All Buffing Wheels
Dico
Buffing Wheel, 6 in dia. Overall
Mfr # 526-14-6
Zoro # G910831975
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Overall Dia. 6 in
- Buffing Material Cotton
- Sew Style Loose
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-14-6
- Zoro # G910831975
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 6 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Buffing Material | Cotton |
Sew Style | Loose |
Overall Thickness | 1/2 in |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Operating Speed - Maximum | 3,600 RPM |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Loose, Buffing Material Cotton, Overall Dia. 6 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 3,600 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown (78072722575)
- LISLE HONE CYLINDER (LI15000)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94260)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Soft Cloth (48730)
- Dico Buffing Wheels