Shop All Buffing Wheels
Dico
Buffing Wheel, 10 in dia. Overall
Mfr # 526-60-10
Zoro # G110831935
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 15
- Sew Style Cushion
- Buffing Material Canton Flannel
- Overall Dia. 10 in
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-60-10
- Zoro # G110831935
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 10 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 15 |
Sew Style | Cushion |
Buffing Material | Canton Flannel |
Overall Thickness | 1/2 in |
Operating Speed - Maximum | 1,800 RPM |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Canton Flannel, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 15, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 1,800 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 800G (66623357613)
- VSM Abrasive Belt, 180 Grit, AO, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, Aluminum Oxide (206221)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- Dico Buffing Wheels