Shop All Buffing Wheels
Dico
Buffing Wheel, 10 in dia. Overall
Mfr # 526-40-10
Zoro # G610831862
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Buffing Material Cotton
- Sew Style Spiral
- Overall Dia. 10 in
- Overall Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-40-10
- Zoro # G610831862
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 10 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Buffing Material | Cotton |
Sew Style | Spiral |
Overall Thickness | 1/2 in |
Primary Material Application | Aluminum, Brass, Copper, Stainless Steel, Steel |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 1,800 RPM |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Cotton, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 1,800 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30 ft.L, Silicn Carbide (7100141689)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20096)
- CGW ABRASIVES CGW Abrasives 39921 Flap Wheel 1-1/2" x 1/4" x 1" 60 Grit Aluminum Oxide (39921)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO WHEEL BUFF 4"" FLANNEL (527-60-4)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- CS UNITEC SuperPolish Disc for FIX System, 6in (80750N)
- Dico Buffing Wheels