Shop All Buffing Wheels
Dico
Buffing Wheel, 10 in dia. Overall
Mfr # 526-38-10
Zoro # G310831902
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 7
- Sew Style Spiral
- Primary Material Application Steel
- Overall Thickness 1/2 in
- Overall Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-38-10
- Zoro # G310831902
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 10 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 7 |
Sew Style | Spiral |
Primary Material Application | Steel |
Overall Thickness | 1/2 in |
Buffing Material | Sisal |
Operating Speed - Maximum | 1,800 RPM |
Compatible Tool Type | Buffing Machine |
Description
Buffing Wheel, Sew Style Spiral, Buffing Material Sisal, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 7, Primary Material Application Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 1,800 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2 in X5/8-11 (Z4530FH)
- CONTINENTAL ABRASIVES 5" 1500 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole (SD-50HP5K15)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- SCOTCH-BRITE Cross Buff, Plain, Aluminum Oxide, 2" dia. (7100054448)
- Dico Buffing Wheels