Shop All Buffing Wheels
Dico
Buffing Wheel, 10 in dia. Overall
Mfr # 526-36-10
Zoro # G510831825
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 32
- Overall Dia. 10 in
- Buffing Material Cotton
- Sew Style Cushion
- Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-36-10
- Zoro # G510831825
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 10 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 32 |
Buffing Material | Cotton |
Sew Style | Cushion |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Overall Thickness | 1/2 in |
Compatible Tool Type | Buffing Machine |
Operating Speed - Maximum | 1,800 RPM |
Description
Buffing Wheel, Sew Style Cushion, Buffing Material Cotton, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 32, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 1,800 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- SCOTCH-BRITE High Strength Disc TSM, 2"xNH A MED (7010366612)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 2" Dia. Steel Crimped (76411)
- 3M Utility Cloth Roll, 1"x50yd., P80 Grit, PK5 (7000118514)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- DICO Buffing Wheel, 6 in dia. Overall (526-40-6)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- PFERD Cloth Ring 6" Dia x 3/8" Width - 3/4" AH, Cotton Flannel Fabric (48743)
- Dico Buffing Wheels