Shop All Buffing Wheels
Dico
Buffing Wheel, 10 in dia. Overall
Mfr # 526-14-10
Zoro # G010831998
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Plies 40
- Buffing Material Cotton
- Overall Dia. 10 in
- Overall Thickness 1/2 in
- Sew Style Loose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 526-14-10
- Zoro # G010831998
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Overall Dia. | 10 in |
Reducer Bushing Size | 1/2 in |
Details
Item | Buffing Wheel |
Number of Plies | 40 |
Buffing Material | Cotton |
Overall Thickness | 1/2 in |
Sew Style | Loose |
Compatible Tool Type | Buffing Machine |
Primary Material Application | Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel |
Operating Speed - Maximum | 1,800 RPM |
Description
Buffing Wheel, Sew Style Loose, Buffing Material Cotton, Overall Dia. 10 in, Overall Thickness 1/2 in, Connector Size 1 in, Number of Plies 40, Primary Material Application Aluminum, Brass, Copper, Plastic, Stainless Steel, Steel, Reducer Bushing Size 1/2 in, Operating Speed - Maximum 1,800 RPM, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-17 Standard Tapered Type Mandrel for Cartridge Roll (CR-17)
- VSM PSA Disc Roll, AO, 180 Grit, 5", Yl, PK100 (56312)
- MARCO #5 All Poly TC NPS Nozzle - 5/16" (10TC5UN)
- FLEX-HONE TOOL GBD41418 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD41418)
- DICO Dico 7100922 Emery Buffing Compound for Use with Buffing Wheels; Black - Brick (7100922)
- DICO WHEEL BUFF 4"" SPIRAL MTD (527-40-4M)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- DICO Dico 7500087 Deluxe Buffing Kit - 17 Piece (7500087)
- DICO 4 In. x 1/2 In. Spiral Sewn Buffing Wheel (7000128)
- DICO WHEEL BUFF 6""CUSHION SEW (527-36-6)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (5A725)
- Dico Buffing Wheels