Shop All Buffing & Polishing Compounds
Dico
Buffing Compound, Clamshell, White, 7.5 in.
Mfr # 529-WR1-B
Zoro # G2000175
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Clamshell
- Size 7-1/2 in x 3-11/16 in x 1-1/2 in
- Application For Metal and Plastic
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 529-WR1-B
- Zoro # G2000175
- UPC # 082123009627
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 7-1/2 in x 3-11/16 in x 1-1/2 in |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | White |
Container Type | Clamshell |
Application | For Metal and Plastic |
Primary Material Application | Aluminum, Brass, Copper |
Compatible Buffing Wheel Type | Cushion-Sewn Cotton |
Description
Buffing Compound, Color White, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Aluminum, Brass, Copper, Compatible Buffing Wheel Type Cushion-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- CASE 00 Knife Sharpener, Arkansas Stone Abrasive (902)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/8 (40163)
- DICO Buffing Compound, Clamshell, Green, 7.5 in. (529-GRN-B)
- DICO BUFFING COMPOUNDS ASST (531-444)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- DICO Buffing Compound, Clamshell, Black, 7.5 in. (529-E5-B)
- SAIT UNITED ABRASIVES 1 LB COMPOUND BAR BLACK (41026)
- Dico Buffing & Polishing Compounds