Shop All Buffing & Polishing Compounds
Dico
Buffing Compound, Clamshell, Red, 7.5 in.
Mfr # 529-JR1-B
Zoro # G2000148
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Container Type Clamshell
- Size 7-1/2 in x 3-11/16 in x 1-1/2 in
- Application For Gold, Platinum and Silver
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 529-JR1-B
- Zoro # G2000148
- UPC # 082123009429
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 7-1/2 in x 3-11/16 in x 1-1/2 in |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | Red |
Container Type | Clamshell |
Application | For Gold, Platinum and Silver |
Primary Material Application | Brass, Gold, Platinum, Silver |
Compatible Buffing Wheel Type | Flannel |
Description
Buffing Compound, Color Red, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Brass, Gold, Platinum, Silver, Compatible Buffing Wheel Type Flannel, Product Type Buffing Compound, Solution Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 14" x 1/8" Cut-Off Wheel, 1" A.H. - Q - SGP HD STEEL (66012)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000121008)
- MILWAUKEE TOOL 320 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5320)
- DICO Buffing Compound, Clamshell, White, 7.5 in. (529-WR1-B)
- DICO Buffing Compound, Clamshell, Blue, 7.5 in. (529-PBC-B)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- DICO Dico 7100962 Rouge Buffing Compound for Use with Buffing Wheels; White - Brick (7100962)
- DICO Buff Compound Brn3-1/4Oz (531-TC6)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- Dico Buffing & Polishing Compounds