Shop All Buffing & Polishing Compounds
Dico
Buffing Compound, Clamshell, Brown, 7.5 in.
Mfr # 529-TC6-B
Zoro # G2000139
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Container Type Clamshell
- Size 7-1/2 in x 3-11/16 in x 1-1/2 in
- Application For Aluminum, Brass
- Compatible Buffing Wheel Type Spiral-Sewn Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 529-TC6-B
- Zoro # G2000139
- UPC # 082123009122
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 7-1/2 in x 3-11/16 in x 1-1/2 in |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | Brown |
Container Type | Clamshell |
Application | For Aluminum, Brass |
Compatible Buffing Wheel Type | Spiral-Sewn Cotton |
Primary Material Application | Aluminum, Brass, Copper |
Description
Buffing Compound, Color Brown, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Aluminum, Brass, Copper, Compatible Buffing Wheel Type Spiral-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728955)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- DIABLO Cat/Mouse Sanding Sheet, Coarse 80G, PK5 (DCTCAT080H05G)
- ARC ABRASIVES Nl Band 1 X 2 60 (76789)
- DICO Buff Compound Stnls4.5Oz (7100930(SCR))
- DICO Buffing Compound, Clamshell, Green, 7.5 in. (529-GRN-B)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- DICO Buffing Compound, Clamshell, Blue, 7.5 in. (529-PBC-B)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- DREMEL Polishing Compound, 421 (421)
- Dico Buffing & Polishing Compounds