Shop All Buffing & Polishing Compounds
Dico
Buffing Compound, Clamshell, Black, 7.5 in.
Mfr # 529-E5-B
Zoro # G2000157
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Type Clamshell
- Size 7-1/2 in x 3-11/16 in x 1-1/2 in
- Application For Coarse Buffing to Remove Scratches, Rust, Corrosion
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dico
- MFR # 529-E5-B
- Zoro # G2000157
- UPC # 082123009221
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 7-1/2 in x 3-11/16 in x 1-1/2 in |
Container Size | 1 lb |
Details
Item | Buffing Compound |
Color | Black |
Container Type | Clamshell |
Application | For Coarse Buffing to Remove Scratches, Rust, Corrosion |
Primary Material Application | Cast Iron, Steel |
Compatible Buffing Wheel Type | Spiral-Sewn Cotton |
Description
Buffing Compound, Color Black, Container Size 1 lb, Container Type Clamshell, Grit Not Applicable, Grade Not Applicable, Primary Material Application Cast Iron, Steel, Compatible Buffing Wheel Type Spiral-Sewn Cotton, Product Type Buffing Compound, Solution Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Disc, Hook and Loop, 5", 120G, PK15 (DCD050120H15G)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- DIABLO ROS StickFast Discs, 80 Grit (Coar, PK15 (DCD060080P15G)
- DICO Buff Compound Brn3-1/4Oz (531-TC6)
- DICO Buffing Compound, 12 in Thick, Emerald Green Rouge, Green (7100970)
- DICO Buffing Compound, Clamshell, Brown, 7.5 in. (529-TC6-B)
- DICO Dico 7100942 Jewelers Rouge Buffing Compound for Use with Buffing Wheels; Brown - Brick (7100942)
- DICO BUFFING COMPOUNDS ASST (531-444)
- DICO Buffing Compound, Clamshell, Gray, 7.5 in. (529-SCR-B)
- MEGUIARS PRO SPEED COMPOUND - 1 GALLON (MGM-10001)
- Dico Buffing & Polishing Compounds