Shop All Abrasive Wheel Adapters
Dico
Adapter Flange, 3/4 in Connector
Mfr # 7600059
Zoro # G910854455
product price: $0.41
/ea
$0.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Product Type Flange
- Tool Mounting Connector Size 3/4 in
- Abrasive Mounting Connector Size 1 in
- Compatible Wheel Diameter (Minimum) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7600059
- Zoro # G910854455
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1 1/2 in |
Tool Mounting Connector Size | 3/4 in |
Abrasive Mounting Connector Size | 1 in |
Compatible Wheel Diameter (Minimum) | 3 in |
Compatible Wheel Diameter (Maximum) | 10 in |
Outside Flange Diameter | 1 1/2 in |
Details
Item | Adapter Flange |
Product Type | Flange |
Compatible Wheel Thickness (Maximum) | 1 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Mounting Connector Type | Threaded Shank |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Description
Adapter Flange, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 3/4 in, Tool Mounting Connector Type Threaded Shank, Overall Length 1 1/2 in, Product Type Flange, Outside Flange Diameter 1 1/2 in, Compatible Wheel Diameter (Maximum) 10 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66254490859)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728744)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90007)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 4.5 D, Grit 150 (66623333615)
- DICO ARBOR ADAPTR 1/2""1/4SHFT (535-ARBOR)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS (66261014921)
- WEILER Arbor Adapter, 7/8" Dia, Pk2 (96079)
- PFERD Nut Type Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84658)
- PFERD 7/8" POLICAP® Cone Head - Tapered - 1/4" Shank (42004)
- CLIMAX METAL PRODUCTS Threaded Mandrel, 1/4InDia, 8-32InSize (PM-832)
- Dico Abrasive Wheel Adapters