Shop All Abrasive Wheel Adapters
Dico
Adapter Flange, 1/2 in Connector
Mfr # 7600056
Zoro # G810854494
product price: $0.41
/ea
$0.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Product Type Flange
- Abrasive Mounting Connector Size 1 in
- Tool Mounting Connector Size 1/2 in
- Compatible Wheel Thickness (Maximum) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dico
- MFR # 7600056
- Zoro # G810854494
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1 1/2 in |
Abrasive Mounting Connector Size | 1 in |
Tool Mounting Connector Size | 1/2 in |
Compatible Wheel Diameter (Maximum) | 10 in |
Outside Flange Diameter | 1 1/2 in |
Compatible Wheel Diameter (Minimum) | 3 in |
Details
Item | Adapter Flange |
Product Type | Flange |
Compatible Wheel Thickness (Maximum) | 1 in |
Tool Mounting Connector Type | Threaded Shank |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Description
Adapter Flange, Abrasive Mounting Connector Size 1 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/2 in, Tool Mounting Connector Type Threaded Shank, Overall Length 1 1/2 in, Product Type Flange, Outside Flange Diameter 1 1/2 in, Compatible Wheel Diameter (Maximum) 10 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 80 Grit (30490T)
- 3M Sandpaper 9X11Prd50D 3M (99406NA)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727565)
- DICO WHEEL NYALOX4""MD/FN BLUE (541-784-4)
- DICO ARBOR ADAPTR 1/2""1/4SHFT (535-ARBOR)
- CLESCO #8-32 Rh Steel Pad Mandrel 1/4 Shank, 4" Oal, Blk Ox (PM-832-4)
- HHIP 6 X 1/4 X 1-1/4" D1A1 Diamond Wheel (2400-6250)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- DEDECO SUNBURST RADIAL DISC ADAPTER (RIGHT) 1/UNIT (1362)
- Dico Abrasive Wheel Adapters