Dicksons SSR-506 9.56 in. Garden Stepping Stone Broken Chain Resin
Mfr # SSR-506
Zoro # G503707908
Product Information
- Brand Dicksons
- MFR # SSR-506
- Zoro # G503707908
- UPC # 603799961103
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Description
Broken Chain Bereavement Stepping Stone Wall Plaque With the shape, color and texture of a garden stepping stone, this wall plaque is a comforting presence for anyone who has recently lost a family member. Engraved with chain-style heart design, garden embellishments, and the poem Broken Chain. Plaque is 9 1/2" diameter with a thickness of 5/8". Made of resin. Keyhole hanger on back. For decorative display only; not for use as an outdoor stepping stone. Text of poem: We little knew the day God was going to call your name. In life we loved you dearly, in death we do the same. Our family chain is broken and nothing seems the same, but as God calls us one by one the chain will link again. Verse Ron Tranmer
Specifications- Size: 9.5" x 0.6"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILLUMITEX Connects to GEN2N-PC (GEN2N)
- STENS Pivot Quick Connector For 4000 Psi Max, Quick Coupler 1/4"; 758-570 (758-570)
- DECO JOE Flower Box Holder in Black (FPH1801-B)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- DICKSONS 35 in Bee Happy Windchime (WCA120)
- DICKSONS Dicksons SSR-23 9.5 x 6.5 in. Today I Saw A Butterfly Garden Stepping Stone (SSR-23)
- DICKSONS 35 in Cardinals Appear Windchime (WCA127)
- DICKSONS 6 in Garden Rock Broken Chain Resin (ROCKR4)
- DICKSONS 35 in Serenity Prayer Windchime (WCA128)
- DICKSONS 10 in Cardinals Appear Windchime (WCA1000)
- GRILLGEAR Wishing Well Fountain-4-Tier Polyresin Cascading Waterfall- Hand Painted Outdoor Water (GR2046543)
- Dicksons Fountains, Garden Statues & Sculptures