Shop All Wall Art & Decor
Dicksons
Dicksons MP72GB Mother - Music Keepsake Box; Wood
Mfr # MP72GB
Zoro # G403869133
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # MP72GB
- Zoro # G403869133
- UPC # 603799883238
- Country of Origin China
- Category Wall Art & Decor
Description
Mother my world would not be the same without you. Thank you for all you do. I love you. Keepsake music box. Real mother of pearl with a wood grain finish. Sweet sentiment art gives this music box timeless appeal. Carefully wrapped in protective packaging and fitted box. Personalize this music box by replacing sentiment art with any 4 x 6 inch photo of your choice. Wind up musical mechanism plays song wind beneath my wings. Perfect gift to give for the priceless treasured memories of a loved one.
Features- Music Keepsake Box
- Measures Approximately 8 x 6 x 2.75 inches
- Duo Dipper - Beige,Ceramic Stoneware
- Material: Wood
- Dimension: 8 x 6 x 2.75 in.
- Imprint: Mother
- Weight: 1.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO 4 in Leg Set, PK4 (M005SA)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- FLASH FURNITURE 4PK 30"H No Back Green Metal Barstool Square Seat (4-CH-31320-30-GN-GG)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- DICKSONS Dicksons KBR-17 My First Communion Resin Keepsake Box (KBR-17)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons PR159 Breavement Music Box - In Memory - Those We Love Dont Go Away (PR159)
- DICKSONS Dicksons LP51SPK Decorative Music Keepsake Box - When I Count My Blessings I Count You Twice - 4 x 6 in. (LP51SPK)
- DICKSONS Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever (GW323CP)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- TRADEMARK FINE ART Silvia Vassileva 'Silver Wave I' Canvas Art, 8x24 (WAP03240-C824GG)
- Dicksons Wall Art & Decor