Shop All Flags
Dicksons
Dicksons M001119 29 x 42 in. Flag Double Applique Campfire Polyester - Large
Mfr # M001119
Zoro # G703707951
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The design is on both the front and back of this double-thickness applique flag, increasing your display options! Its heavier and longer lasting than most flags, using a sturdy 360-denier nylon. Nylon is appliqued to a heavy burlap-style polyester fabric. Applique stitching is nicely detailed. This high quality, affordable flag is an attractive investment in the beauty of your home and garden. (Flagpole not included.) Flag will retain its color and beauty for years if displayed in shade or semi-shade, and is rainproof.
Specifications- Size: 29 x 42"
- Flag Size: Large
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER SPRINKLR POPUP ADJ 3.93"" (PGJ04)
- BRIGGS & STRATTON FAN-FLYWHEEL (794273)
- AMERICAN YARD PRODUCTS Mower Blade 22", Mulching (406713)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-10X10)
- DICKSONS 13 x 18 in. Double Applique Oh Come Let Us Adore Polyester Garden Flag (M011069)
- DICKSONS 13 x 18 in Pontoon Boat Life Is Better On The Water Garden Flag (1712)
- DICKSONS Dicksons M001109 29 x 42 in. Flag Double Applique Snoball Fld Shaped Polyester - Large (M001109)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- DICKSONS 13 x 18 in Double Applique Merry Christmas Sandles Burlap Garden Flag (M011035)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- Dicksons Flags