Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW71BK Laugh & Love Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Mfr # IW71BK
Zoro # G504124599
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW71BK
- Zoro # G504124599
- UPC # 603799881135
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Laugh & Love Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Black
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Cleaners & Detergents, 1 gal. Dispenser, Citrus (25219)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- ZEP Carpet/Upholster Stain Remover, 32oz, PK12 (ZUOXSR32)
- RUBBERMAID COMMERCIAL TC OneShot Dispenser, 1600 mL, 6.8"x9.8"x13.8", Polished Chrome/Black (FG401310)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Citrus Burst, 8 oz Jar (900436EA)
- TIMEMIST Plus Metered Aerosol Dispenser, 2.5" x 3.2" x 9", White, PK6 (TMS1048502)
- FRESH PRODUCTS Air Freshener, Spiced Apple, PK48 (OFB-F-008I048M-01)
- FRESH PRODUCTS Eco Air Dispenser Cabinet, 2.75" x 2.75" x 6", White, 12/Carton (FRS EACAB)
- 9 ELEMENTS Febreze Heavy Duty Clean Scent Fabric Freshener 27 oz Liquid (037000889724)
- Dicksons Air Fresheners & Odor Eliminators