Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW66BK I Will Love You Forever Always Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Mfr # IW66BK
Zoro # G404124514
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW66BK
- Zoro # G404124514
- UPC # 603799796194
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
I Will Love You Forever Always Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Black
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 100 PK (WHD3339)
- LPS All Purpose Cleaner, 1 gal. Jug, Sassafras (05501)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- CAR DEALER DEPOT Glass Cleaner - Ammonia Free (HT 18012)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- TOUGH GUY Deodorizer, Size 55 gal., Mulberry (18E883)
- FILTER FRESH Web FilterFresh Country Berry Scent Air Freshener 0.8 oz Gel (WMULB)
- ECO AIR Eco Air Passive Air Frehener 36 Mgo, PK6 (EA-F-006I036M-04)
- NATURES AIR Sponge Odor Absorber, Neutral, 0.5 lb Gel (101-1)
- AIR WICK Toilet Spray, Odor-reducing, Rosy Starlet, 1.85 fl oz, , MI, PK 6 (RAC96533)
- DAMP RID Odor Genie Wild Berry8Oz (FG69H)
- Dicksons Air Fresheners & Odor Eliminators