Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW64SD Nana Forever in My Heart Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Mfr # IW64SD
Zoro # G404124682
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW64SD
- Zoro # G404124682
- UPC # 603799796170
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Nana Forever in My Heart Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Sand
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- BIG D No-Vacuum Carpet Freshener, Fresh Scent, 14 oz Aerosol, PK12 (024100)
- PROTOCHEM LABORATORIES Cucumber Melon Dual Metering Deodorizer/Odor Neutralizer, 7.25 oz., PK12 (PC-707CM)
- BLUE WOLF SALES & SERVICE Blue Wolf Sales & Service GEQ Grease Eliminator - 32 oz (GEQ)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Bouquet, 12oz, Shaker Can, PK12 (12-14-00BO)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz Jar (900437EA)
- FEBREZE Odor Eliminator, 15 mL, Cartridge, PK6 (55868)
- Dicksons Air Fresheners & Odor Eliminators