Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW5SD Love Special Moments Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Mfr # IW5SD
Zoro # G304125031
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW5SD
- Zoro # G304125031
- UPC # 633303852559
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Love Special Moments Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Sand
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- RUBBERMAID COMMERCIAL Cotton Pads, f/Wall Washer Kit, Washable WE, PK 12 (RCPS299CT)
- ELITE MOPS & BROOMS Elite 48 in. W Dust Mop (124-DUST-48)
- BRADLEY Soap Dispenser (P15-408)
- CLAIRE MFG CO Air Freshener, Metered, Fresh Linen, 7 oz (CGCCL110)
- CITRUS MAGIC 618372454 Moisture and Odor Absorber, 128 oz, Fresh Citrus (618372454/873-6PK)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- CLAIRE MFG CO Air Freshener, Metered, Mega Mango, 7 oz, 12PK (CGCCL116CT)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- REFRESH 2.0 Liquid, Enzymatic Concentrate, Ctrus, PK12 (2REF)
- SCRUBBING BUBBLES Glade Red Apple Cinnamon Scent Jar Air Freshener Candle 3.4 oz (76947)
- Dicksons Air Fresheners & Odor Eliminators