Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW57BK Family Where Love Never Ends Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Mfr # IW57BK
Zoro # G204124608
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW57BK
- Zoro # G204124608
- UPC # 603799796101
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Family Where Love Never Ends Interchangeable Fragrance Wax or Essential Oil Warmers - Black
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Black
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM22024 (BWKCM22024)
- DISCO Blk Horse Hair Acid Brush 9/16"W 13/16"Trim 6"L 144 Bx PK144 (12196)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- WALEX Walex BIOTROP2 Bio-Pak Holding Tank Deodorizer - Tropical Breeze, 2 Pack (BIOTROP2)
- FEBREZE Air Downy April Fresh Scent Air Freshener 17.6 oz Aerosol (037000978121)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- ARM & HAMMER Carpet/Room Allergen Reducer and Odor Eliminator, 42.6 oz Shaker Box (33200-84113)
- FUNK AWAY Funkaway Extreme Odor Eliminating Smoke Spray Peggable (FAPSM3.4)
- POO-POURRI Fresh Scent Toilet Spray 2 oz Liquid (BB9096)
- GLADE AIR FRESHENER CLN LIN 8.3OZ (40658)
- Dicksons Air Fresheners & Odor Eliminators