Shop All Air Fresheners & Odor Eliminators
Dicksons
Dicksons IW26SDS Serenity Prayer Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Mfr # IW26SDS
Zoro # G304125017
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # IW26SDS
- Zoro # G304125017
- UPC # 633303852511
- Country of Origin China
- Category Air Fresheners & Odor Eliminators
Description
Serenity Prayer Interchangeable Fragrance Wax or Essential Oil Warmers - Sand
Interchangeable Warmer Features a Frame on the Front to Personalize for the Changing Seasons, Holidays, or Family Photos. it will fill any Room with your Favorite Aroma. Place Wax Tarts or Essential Oils in the Removable Dish. No Flame Required and you will not have that Messy Soot Residue. Corded Plug in with On/Off Switch; Fits all Standard Electrial Outlets. Remove the tray and it can also be used for your Favorite Scented Jar Candle.
Specifications- Color: Sand
- Material: Ceramic Stoneware
- Fit Photos Size: 3" x 3"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- TOUGH GUY 14" Floor Brush (1DU84)
- HOOVER Taskvac Commercial Bagless Upright Vacuum, 12.Amp, BK (HVRCH53010)
- ABANAKI Pneumatic Drum-Top Vacuum Head No Filter 35 cfm (QVAC1)
- DYMON Liquid Alive Odor Eliminator, Jug, 1 Gal, Ready to Use Liquid, 4 Pack (33601)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35 oz, , Linen Fresh, PK 12 (IMP325LCT)
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- MEDO .8oz. Ozium Glycol-Ized Air Sanitizer - Original (OZ-1)
- CHURCH & DWIGHT CO. ArmHammer, Fresh Scentsations Carpet Odor Eliminator, Island Mist, 30 Oz Box, 6PK (3320011535)
- FEBREZE Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6 (PGC96254CT)
- Dicksons Air Fresheners & Odor Eliminators