Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever
Mfr # GW323CP
Zoro # G303733022
Product Information
- Brand Dicksons
- MFR # GW323CP
- Zoro # G303733022
- UPC # 633303852207
- Country of Origin China
- Category Wall Art & Decor
Description
This Beautifully Designed Glass Warmer Has That Special Sentiment You Want to Give As A Gift, Or Display In Your Own Room! It Has Three Frosted Glass Pieces That Captures The Eye With Its Muted Colors And Soft Glow. Fill Any Room In Your Home With A Soothing Aroma Of Your Favorite Scent. Place Wax Tarts Or Essential Oils In The Removable Dish. Flameless So No Messy Soot Residue to Mess With! Corded Plug-In With On/Off Switch Fits Most Standard Electrial Outlets. Safe, Lightbulb Heat Source to Melt Wax Or Warm Your Favorite Oils. Uses A 25-Watt Bulb Which Is Included. Lantern Style Design With Metal Frame Which Will Fit Any Home Decor Setting!
Features- Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever
- Light beams from sides, so it can be used as a nightlight
- Sleek and slender style
- Removable tray
- Easy clean up
- Color: Copper
- Material: Metal
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK2 (BSMETAL2PK)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- DICKSONS Dicksons LP51SPK Decorative Music Keepsake Box - When I Count My Blessings I Count You Twice - 4 x 6 in. (LP51SPK)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- DICKSONS Dicksons 33B-2910-662 Grace & Gratitude Acts 2- 46; Framed Wall Art (33B-2910-662)
- DICKSONS Tabletop Cross A Caring Heart Mdf Grey (TPLKC34-29)
- TRADEMARK FINE ART Cole Borders 'Bee Hive Exterior' Canvas Art, 14x19 (ALI22039-C1419GG)
- Dicksons Wall Art & Decor