Dicksons GW304B Black Metal Electrical Wax Tart & Oil Glass Lantern Warmer - You Are Braver Than You Believe; Stronger Than You Seem
Mfr # GW304B
Zoro # G803733072
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # GW304B
- Zoro # G803733072
- UPC # 633303852016
- Country of Origin China
- Category Wall Art & Decor
Description
This Beautifully Designed Glass Warmer Has That Special Sentiment You Want to Give As A Gift, Or Display In Your Own Room! It Has Three Frosted Glass Pieces That Captures The Eye With Its Muted Colors And Soft Glow. Fill Any Room In Your Home With A Soothing Aroma Of Your Favorite Scent. Place Wax Tarts Or Essential Oils In The Removable Dish. Flameless So No Messy Soot Residue to Mess With! Corded Plug-In With On/Off Switch Fits Most Standard Electrial Outlets. Safe, Lightbulb Heat Source to Melt Wax Or Warm Your Favorite Oils. Uses A 25-Watt Bulb Which Is Included. Lantern Style Design With Metal Frame Which Will Fit Any Home Decor Setting!
Features- Black Metal Electrical Wax Tart & Oil Glass Lantern Warmer - You Are Braver Than You Believe, Stronger Than You Seem
- Light beams from sides, so it can be used as a nightlight
- Sleek and slender style
- Removable tray
- Easy clean up
- Color: Black
- Material: Metal
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- WESTCOTT Trimmer Blades, Titanium, PK2 (14784)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever (GW323CP)
- DICKSONS Dicksons LP51SPK Decorative Music Keepsake Box - When I Count My Blessings I Count You Twice - 4 x 6 in. (LP51SPK)
- DICKSONS Dicksons KBR-17 My First Communion Resin Keepsake Box (KBR-17)
- TRADEMARK FINE ART Rio 'Kentucky Derby' Canvas Art, 35x47 (MA0356-C3547GG)
- Dicksons Wall Art & Decor