Shop All Wall Art & Decor
Dicksons
Dicksons FM127SGB Mom You are Who I Think - Music Keepsake Box; Silver Metal Chest
Mfr # FM127SGB
Zoro # G103869082
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # FM127SGB
- Zoro # G103869082
- UPC # 633303851965
- Country of Origin China
- Category Wall Art & Decor
Description
Mom you are who i think of when the words comfort, kindness and selflessness are mentioned . You are my definition of love and you mean the world to me. Music box plays on eagles wings filigree music box silver metal chest. Hinge clasp. Filigree textured border. Sweet sentiment art gives this music box timeless appeal. Carefully wrapped in protective packaging and fitted box. Personalize this music box by replacing sentiment art with any 4 x 6 inch photo of your choice. Perfect gift to give for the priceless treasured memories of a loved one.
Features- Music Keepsake Box
- Measures Approximately 8 x 6 x 2.75 inches
- Material: Silver Metal Chest
- Dimension: 8 x 6 x 2.75 in.
- Imprint: Mom you are who I Think
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Retro Nightstand in White and Multi Color Red, Yellow, Blue (NS-314AMC132)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, Alabaster, Vinyl (493N97)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever (GW323CP)
- DICKSONS Dicksons PR159 Breavement Music Box - In Memory - Those We Love Dont Go Away (PR159)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- DICKSONS Dicksons LP51SPK Decorative Music Keepsake Box - When I Count My Blessings I Count You Twice - 4 x 6 in. (LP51SPK)
- TRADEMARK FINE ART Sharon Pitts 'Pussy Willows' Canvas Art, 35x47 (ALI43441-C3547GG)
- Dicksons Wall Art & Decor