Shop All Wall Art & Decor
Dicksons
Dicksons FM109SGB Faith Hope & Love - Music Keepsake Box; Silver Metal Chest
Mfr # FM109SGB
Zoro # G903869107
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dicksons
- MFR # FM109SGB
- Zoro # G903869107
- UPC # 633303851781
- Country of Origin China
- Category Wall Art & Decor
Description
Faith hope and love but the greatest of these is love music box plays on eagles wings. Filigree music box silver metal chest. Hinge clasp. Filigree textured border. Sweet sentiment art gives this music box timeless appeal. Carefully wrapped in protective packaging and fitted box. Personalize this music box by replacing sentiment art with any 4 x 6 inch photo of your choice. Perfect gift to give for the priceless treasured memories of a loved one.
Features- Music Keepsake Box
- Measures Approximately 8 x 6 x 2.75 inches
- Material: Silver Metal Chest
- Dimension: 8 x 6 x 2.75 in.
- Imprint: Faith Hope and Love
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- ALERA Oxnam Series High-Back Task Chair, Supports Up to 275 lbs, 17.56" to 21.38" Seat Height, Black (ALEON41B19)
- TRADEMARK FINE ART Wendy Russell 'Large Bird Menagerie Ii' Canvas Art, 8x24 (WAG02571-C824GG)
- MANHATTAN COMFORT Traditional Dining Chair for Dining Room Use, PK 2 (DC048-LG)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- DICKSONS Dicksons KBR-17 My First Communion Resin Keepsake Box (KBR-17)
- DICKSONS Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever (GW323CP)
- DICKSONS Dicksons PR159 Breavement Music Box - In Memory - Those We Love Dont Go Away (PR159)
- SKULL HOOKER Big Hooker L/XL Trophies - Brown (BH-ASSY-BRN)
- Dicksons Wall Art & Decor