Shop All Wall Art & Decor
Dicksons
Dicksons FM103GB You are My Everything - Music Keepsake Box; Silver Metal Chest
Mfr # FM103GB
Zoro # G803869108
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dicksons
- MFR # FM103GB
- Zoro # G803869108
- UPC # 633303851729
- Country of Origin China
- Category Wall Art & Decor
Description
You are my everything and more. Music box plays wonderful world. Filigree music box silver metal chest. Hinge clasp. Filigree textured border. Sweet sentiment art gives this music box timeless appeal. Carefully wrapped in protective packaging and fitted box. Personalize this music box by replacing sentiment art with any 4 x 6 inch photo of your choice. Perfect gift to give for the priceless treasured memories of a loved one.
Features- Music Keepsake Box
- Measures Approximately 8 x 6 x 2.75 inches
- Material: Silver Metal Chest
- Dimension: 8 x 6 x 2.75 in.
- Imprint: You are My Everything
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Metal Rear Bracket for 563/763H Slides, Sold per Pair (295.3750.03)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7154)
- HOMELEGANCE USB Outlet Counter Height Set, Black, Table + 3Stools (5713BK)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- DICKSONS Dicksons WPLQR-102 8.5 in. Display Your Armor Wall Plaque (WPLQR-102)
- DICKSONS Dicksons PR159 Breavement Music Box - In Memory - Those We Love Dont Go Away (PR159)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- DICKSONS Dicksons GW323CP Copper Metal Electrical Wax Tart & Oil Glass Lantern Warmer - Family Is Forever (GW323CP)
- DICKSONS Dicksons KBR-17 My First Communion Resin Keepsake Box (KBR-17)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- TRADEMARK FINE ART Edgar Degas 'Two Dancers, Half Length' Canvas Art, 24x32 (IC00486-C2432GG)
- Dicksons Wall Art & Decor