Dicksons 1418 13 x 18 in. Bright & Fun Pelican Buoy I Love Life On The Water Flag
Mfr # 1418
Zoro # G903707621
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Add Curb Appeal To Your Home With This Bright And Fun Pelican Garden Size Flag. Buoy! I Love Life On The Water. Colorful Nylon Is Appliqued Fabric. Size Is 13 X 18 Inches. (Flagpole Not Included.) The Design Is On Both Front And Back Of This Double-Thickness Flag, Increasing Your Display Options! ItsHeavier And Longer Lasting Than Most Flags, Using A Sturdy 360-Denier Nylon. Applique Stitching Is Nicely Detailed. This High Quality, Affordable Flag Is An Attractive Investment In The Beauty Of Your Home And Garden. And It Makes A Wonderful Gift For Many Occasions. (Flagpole Not Included.) Flag Will Retain Its Color And Beauty For Years If Displayed In Shade Or Semi-Shade, And Is Rainproof.
Features- Both Front And Back Of This Double-Thickness Flag
- Heavier And Longer Lasting Than Most Flags
- Applique Stitching Is Nicely Detailed
- Colorful Nylon Is Appliqued Fabric.
- Size: 13 X 18"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- TUBEX Tubex Combitube Tree Shelters (TC4)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- DICKSONS 13 x 18 in Double Applique Merry Christmas Sandles Burlap Garden Flag (M011035)
- DICKSONS 13 x 18 in Flag Double Applique Be Flamazing Polyester Garden (M011137)
- DICKSONS Dicksons M010127 13 x 24 in. Flag Double Applique Popcicle Rwb Stick Polyester Garden (M010127)
- DICKSONS 29 x 42 in Flag Double Applique Home of The Free Polyester Large (M001093)
- DICKSONS 13 x 18 in Garden Outdoor Flags (1902)
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- EZ LINE Metallic Starburst Pennants: Green & Silver (321-GRES)
- Dicksons Flags, Banners & Accessories