Dicksons 01090 Bienvenue Alligator Fleur de Lis Double Applique Garden Flag
Mfr # 1090
Zoro # G803708339
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Add Curb Appeal To Your Home With This Garden Size Outdoor Flag With Bright And Vibrant Colors Sure Make Your Home Stand Out. Colorful Nylon Is Appliqued Fabric. Size Is 18 X 13 Inches. (Flagpole Not Included.) The Design Is On Both Front And Back Of This Double-Thickness Flag, Increasing Your Display Options! It S Heavier And Longer Lasting Than Most Flags, Using A Sturdy 360-Denier Nylon. Applique Stitching Is Nicely Detailed. This High Quality, Affordable Flag Is An Attractive Investment In The Beauty Of Your Home And Garden. And It Makes A Wonderful Gift For Many Occasions. (Flagpole Not Included.) Flag Will Retain Its Color And Beauty For If Displayed In Shade Or Semi-Shade, And Is Rainproof.
Features- Bienvenue Alligator Fleur de Lis Double Applique Garden Flag
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING JGA-4035-K5 PACKING KIT (5pk) (DV192109)
- LANDSCAPERS SELECT Sprayer Repl Wand W/Tip (SX-6B-W3L)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- KOHLER Kit Carburetor Complete (24 853 253-S)
- DICKSONS 30 x 44 in Flag Print Welcome Spring Bee Polyester Large (M070083)
- DICKSONS Dicksons M010127 13 x 24 in. Flag Double Applique Popcicle Rwb Stick Polyester Garden (M010127)
- DICKSONS 13 x 18 in Flag Double Applique Be Flamazing Polyester Garden (M011137)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- DICKSONS 29 x 42 in Flag Double Applique Home of The Free Polyester Large (M001093)
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- HILLMAN Pennant Flag String 19 in. H X 50 ft. L, 5PK (848622)
- Dicksons Flags, Banners & Accessories