Dicksons 00224 Fleur-De-Lis Crown Flag - Large
Mfr # 224
Zoro # G203707864
Product Information
Description
Add Curb Appeal To Your Home With This Large Size Outdoor Flag With Bright And Vibrant Colors Sure Make Your Home Stand Out. Colorful Nylon Is Appliqued Fabric. Size Is 42 X 29 Inches. (Flagpole Not Included.) The Design Is On Both Front And Back Of This Double-Thickness Flag, Increasing Your Display Options! It S Heavier And Longer Lasting Than Most Flags, Using A Sturdy 360-Denier Nylon. Applique Stitching Is Nicely Detailed. This High Quality, Affordable Flag Is An Attractive Investment In The Beauty Of Your Home And Garden. And It Makes A Wonderful Gift For Many Occasions. (Flagpole Not Included.) Flag Will Retain Its Color And Beauty For If Displayed In Shade Or Semi-Shade, And Is Rainproof.
Features- Fleur-De-Lis Crown Flag
- Size: Large
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 5,000 Lbs Forged Street Plate Hr 135, 38015 (38015)
- MTD Clip Asm-Front (631-04516A)
- AP PRODUCTS AP Products 018-2030-168 Double EK D Base, 2" x 3-3/16" x 14' (018-2030-168)
- MILLER MFG Bucket Muck 70 Qt (P-SB70-RED)
- DICKSONS Dicksons M001109 29 x 42 in. Flag Double Applique Snoball Fld Shaped Polyester - Large (M001109)
- DICKSONS 13 x 18 in Pontoon Boat Life Is Better On The Water Garden Flag (1712)
- DICKSONS 29 x 42 in Flag Double Applique Home of The Free Polyester Large (M001093)
- DICKSONS 13 x 18 in Double Applique Merry Christmas Sandles Burlap Garden Flag (M011035)
- DICKSONS 13 x 18 in Flag Double Applique Whimsy Pineapple Polyester Garden (M011091)
- DICKSONS 29 x 42 in. Flag Double Applique Welcome To The Rivah Polyester - Large (M001128)
- EZ LINE Replacement Swooper Flag: Used Cars (831-UC)
- Dicksons Flags, Banners & Accessories