Shop All Chart Recorders
This Product is Discontinued
Dickson
Temperature Chart Recorder, KThermocouple (Discontinued)
Mfr # KT8P2
Zoro # G6148213
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 4 ft. Wire Bead Probe, Quick Start Guide, Red Pen
- Manufacturers Warranty Length 1 yr
- Temp. Accuracy +/-1.8F from -22 Degrees to 122 Degrees F ( +/-1 Degrees C from -30 Degrees to 50 Degrees C)
- Recording Time (Day) 1, 31, 7
- Accuracy +/-1.8 Degrees F from -22 Degrees to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickson
- MFR # KT8P2
- Zoro # G6148213
- Country of Origin United States
- Category Chart Recorders
Dimensions
Manufacturers Warranty Length | 1 yr |
Length (In.) | 9.2 in |
Chart Size (In.) | 8 in |
Depth (In.) | 3.1 in |
Width (In.) | 9.2 in |
Recorder Depth | 3.1 in |
Recorder Width | 9.2 in |
Manufacturer Warranty Length | 1 yr |
Strip Chart Length | 9.2 in |
Details
Item | Circular Chart Recorder |
Includes | 4 ft. Wire Bead Probe, Quick Start Guide, Red Pen |
Temp. Accuracy | +/-1.8F from -22 Degrees to 122 Degrees F ( +/-1 Degrees C from -30 Degrees to 50 Degrees C) |
Recording Time (Day) | 1, 31, 7 |
Accuracy | +/-1.8 Degrees F from -22 Degrees to 122 Degrees F |
Temp. Range | -20 Degrees to 20 Degrees F/C, -50 Degrees to 50 Degrees F/C, 0 Degrees to 100 Degrees F/C, 0 Degrees to 1000 Degrees F/C, 0 Degrees to 150 Degrees F/C, 0 Degrees to 2000 Degrees F, 0 Degrees to 250 Degrees F/C, 0 Degrees to 500 Degrees F/C, 50 Degrees to 150 Degrees F/C |
Battery Life | Backup 72 hr |
Type | Temperature (Type K Thermocouple) |
Power Supply | 120 to 240V AC Adapter, 12V DC, with (4) AA Batteries for Back-up |
Data Storage | No |
Display | Yes |
Remote Probe | Yes |
Alarm | No |
Digital Readout | yes |
Properties Recorded | Temperature |
Description
Circular Chart Recorder, Recorder Width 9.2 in, Recorder Depth 3.1 in, Strip Chart Length 9.2 in, Includes 4 ft. Wire Bead Probe, Quick Start Guide, Red Pen, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.