Shop All Chart Recorders
Dickson
Temp Chart Recorder, 3 In
Mfr # SC386
Zoro # G1438105
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -5 Degrees to 20 Degrees C, 22 Degrees to 68 Degrees F
- Accuracy +/-2 Degrees F ( +/-1 Degrees C)
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # SC386
- Zoro # G1438105
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 3.7 in |
Depth (In.) | 2.3 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.7 in |
Chart Size (In.) | 3 in |
Recorder Width | 3.7 in |
Recorder Depth | 2.3 in |
Circular Chart Diameter | 3 in |
Manufacturer Warranty Length | 1 yr |
Recorder Height | 3.7 in |
Battery Size | AA |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 3.7 in, Recorder Width 3.7 in, Recorder Depth 2.3 in, Circular Chart Diameter 3 in, Minimum Temperature Measured Degrees F 22 Degrees F, Maximum Temperature Measured Degrees F 68 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-2.0 Degrees , Maximum Relative Humidity Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- FLIR Retractable Lanyard (T127722ACC)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- CHAMPION SPORTS Stop Watch Timer, 6/Box, Assorted, PK6 (910SET)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Temp Chart Recorder, 3 In (SC377)
- MOORE Syncro Chart Recorder Controller Module (547PM 14480-251)
- Dickson Chart Recorders