Shop All Chart Recorders
Dickson
Temp Chart Recorder, 3 In
Mfr # SC377
Zoro # G1718604
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -15 Degrees to 10 Degrees C, 4 Degrees to 50 Degrees F
- Accuracy +/-2 Degrees F ( +/-1 Degrees C)
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dickson
- MFR # SC377
- Zoro # G1718604
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 3.7 in |
Depth (In.) | 2.3 in |
Width (In.) | 3.7 in |
Chart Size (In.) | 3 in |
Manufacturers Warranty Length | 1 yr |
Circular Chart Diameter | 3 in |
Battery Size | AA |
Recorder Width | 3.7 in |
Recorder Height | 3.7 in |
Recorder Depth | 2.3 in |
Manufacturer Warranty Length | 1 yr |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 3.7 in, Recorder Width 3.7 in, Recorder Depth 2.3 in, Circular Chart Diameter 3 in, Minimum Temperature Measured Degrees F 4 Degrees F, Maximum Temperature Measured Degrees F 50 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-2.0 Degrees , Maximum Relative Humidity Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 600 uA Max. AC Amps, 600 uA Max. DC Amps (FLUKE-116)
- WINTERS Thermometer 9" Valox Vari, 30-180F/C (TIM104)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Temp Chart Recorder, 3 In (SC387)
- Dickson Chart Recorders