Shop All Nonelectrical Properties Data Loggers
Dickson
Software, Datalogging
Mfr # A016
Zoro # G1696852
original price:
$91.05
new price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- For Use With 46C211, 4LB57, 4LB58, 4LB59, 4LB60, 4LB61
- Includes USB Interface Cable
- Accessory Type Software and Download Cable
- Product Type Software Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A016
- Zoro # G1696852
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
For Use With | 46C211, 4LB57, 4LB58, 4LB59, 4LB60, 4LB61 |
Item | Software Cable |
Includes | USB Interface Cable |
Accessory Type | Software and Download Cable |
Product Type | Software Cable |
Compatible Product Type | Display Temperature and Humidity Loggers, Display Temperature Data Loggers, Humidity Loggers, Vaccine Touchscreen Loggers, Waterproof Temperature Data Loggers |
Description
Software Cable, Product Type Software Cable, Includes USB Interface Cable, Compatible Product Type Display Temperature and Humidity Loggers, Display Temperature Data Loggers, Humidity Loggers, Vaccine Touchscreen Loggers, Waterproof Temperature Data Loggers, Compatible with Manufacturer Model Number FH625, FH635, FT540, FT540b, FT540c, FT600, FT620, FT625, FT630, FT640, FT645, FT660, HT225, SK250, SM320, SM325, SP175, TK250, TM325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G397)
- MEGGER Micro Ohm Meter, 0.1 micro Ohm Resolution (DLRO10HDX-DH4C)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, SS, FrtFlng (PRO-304L-254S-01)
- WINTERS Thermometer, Analog, -0to-120deg, 3/4in NPT (TIM102ALF.)
- DICKSON Software, Data Logging (A015)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- DICKSON Ambient Temperature Replaceable Sensor (RS050)
- LASCAR Temperature RH Data Logger, 3.22" D (EL-WIFI-21CFR-TH)
- SUPCO Data Logger, Temperature (SL500T)
- Dickson Nonelectrical Properties Data Loggers