Shop All Nonelectrical Properties Data Loggers
Dickson
Software, Data Logging
Mfr # A015
Zoro # G0932251
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Includes RS-232 Interface Cable
- Features Windows Compatible DicksonWare Software
- For Use With Dickson Data Loggers
- Accessory Type Software and Download Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A015
- Zoro # G0932251
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Includes | RS-232 Interface Cable |
Features | Windows Compatible DicksonWare Software |
Item | Software Option |
For Use With | Dickson Data Loggers |
Accessory Type | Software and Download Cable |
Compatible Product Type | Display Temperature and Humidity Loggers, Display Temperature Data Loggers, Humidity Loggers, Vaccine Touchscreen Loggers, Waterproof Temperature Data Loggers |
Product Type | Software Option |
Description
Software Option, Product Type Software Option, Features Windows Compatible DicksonWare Software, Includes RS-232 Interface Cable, Compatible Product Type Display Temperature and Humidity Loggers, Display Temperature Data Loggers, Humidity Loggers, Vaccine Touchscreen Loggers, Waterproof Temperature Data Loggers, Compatible with Manufacturer Model Number SM300, SM320, SM325, TM320, TM325, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Absence of Voltage Tester, 0 to 600V AC, LED Indication (VS-AVT-C02-L03)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- THE BEST CONNECTION Deluxe Test Leads W 10 Amp, 30" (225F)
- KODIAK CONTROLS 4 DIAL, LOWER MOUNT, 14 NPT, SS CASE, SS INTERNALS, DRY CASE, 0300 PSIBAR (KC301D40300)
- DICKSON Data Logger, Pressure Range 0 to 100 PSI (PR125)
- DICKSON Software, Datalogging (A016)
- DICKSON Ambient Temperature Replaceable Sensor (RS050)
- DICKSON Data Logger, Pressure Range 0 to 300 PSI (PR325)
- DICKSON Data Logger, Pressure Range 0 to 500 PSI (PR525)
- SUPCO Indoor Air Quality Monitor, Wall Mounted (IAQ50)
- MONARCH Temp/Humidity Data Logger W/ Display (5396-0201)
- Dickson Nonelectrical Properties Data Loggers