Shop All Recorder & Datalogger Accessories
Dickson
Shielded Immersion Probe
Mfr # D611
Zoro # G0633687
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 15 ft (4.5 m) Cable, 4 in (10 cm) Stainless Steel Tip
- Overall Length 15 ft
- Product Type Shielded Immersion Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # D611
- Zoro # G0633687
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Overall Length | 15 ft |
Details
Item | Shielded Immersion Probe |
Includes | 15 ft (4.5 m) Cable, 4 in (10 cm) Stainless Steel Tip |
Product Type | Shielded Immersion Probe |
Description
Shielded Immersion Probe, Product Type Shielded Immersion Probe, Includes 15 ft (4.5 m) Cable, 4 in (10 cm) Stainless Steel Tip, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 150C (ACC1503BLSSC)
- OTC Twin Jumper Leads, 600/1000V (3902)
- K-TOOL INTERNATIONAL Heavy-Duty Circuit Tester (KTI72782)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON Memory Card, 2GB (A210)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON DicksonWare Secure Software (A026)
- MONARCH RFID Reader, Track-It Data Loggers (5396-9920)
- Dickson Recorder & Datalogger Accessories