Shop All Recorder & Datalogger Accessories
Dickson
Replacement Sensor, Dickson Data Loggers
Mfr # R400
Zoro # G4444021
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dickson Data Loggers
- Features Reads Temperature Range -300 Degrees to 2000 Degrees F (-184 Degrees to 1093 Degrees C)
- Includes 4 ft Cable
- Manufacturers Warranty Length 1 yr
- Accessory Type Replacement Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # R400
- Zoro # G4444021
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single K-Thermocouple Temperature |
For Use With | Dickson Data Loggers |
Features | Reads Temperature Range -300 Degrees to 2000 Degrees F (-184 Degrees to 1093 Degrees C) |
Includes | 4 ft Cable |
Accessory Type | Replacement Sensor |
Compatible Product Type | Dickson Data Loggers |
Product Type | Single K-Thermocouple Temperature |
Description
Single K-Thermocouple Temperature, Product Type Single K-Thermocouple Temperature, Features Reads Temperature Range -300 Degrees to 2000 Degrees F (-184 Degrees to 1093 Degrees C), Includes 4 ft Cable, Compatible Product Type Dickson Data Loggers, Compatible with Manufacturer Model Number R400, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch/Gage Range 0-3 Wc (3003MR)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (MBLT-2SC-IVPP-5-40)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101BLST)
- DICKSON Memory Card, 2GB (A210)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON DicksonWare Secure Software (A026)
- LASCAR Panel Pilot Development Kit (SGD 70-A DK+)
- Dickson Recorder & Datalogger Accessories