Shop All Chart Recorders
This Product is Discontinued
Dickson
Recorder, Temp/RH, 8 In, 24 Hour, 7 Day (Discontinued)
Mfr # TH8P0
Zoro # G8489731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Temperature and Humidity
- Recording Time (Day) 1 or 7
- Temp. Range 0 Degrees to 50 Degrees C, 32 Degrees to 120 Degrees F
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Humidity Range (% RH) 0 to 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # TH8P0
- Zoro # G8489731
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 9.2 in |
Depth (In.) | 3.1 in |
Width (In.) | 9.2 in |
Chart Size (In.) | 8 in |
Manufacturers Warranty Length | 1 yr |
Recorder Depth | 3.1 in |
Strip Chart Length | 9.2 in |
Recorder Width | 9.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Circular Chart Recorder, Recorder Width 9.2 in, Recorder Depth 3.1 in, Strip Chart Length 9.2 in, Includes Blue Pen, Red Pen, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.