Shop All Chart Recorders
Dickson
Recorder, Temperature
Mfr # D302
Zoro # G2096787
original price:
$83.95
8% off
new price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recording Time (Day) 20 day
- Temp. Range -20 Degrees to 100 Degrees F, -30 Degrees to 37.5 Degrees C
- Accuracy +/-1 Degrees F (10 Degrees to 70 Degrees F)
- Dimensions (In.) 5.50L x 4.12W x 2.50D
- Temp. Sensor Spiral Wound Bi Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # D302
- Zoro # G2096787
- Country of Origin United States
- Category Chart Recorders
Dimensions
Dimensions (In.) | 5.50L x 4.12W x 2.50D |
Recorder Width | 4.12 in |
Strip Chart Length | 5.5 in |
Recorder Depth | 2.5 in |
Details
Item | Disposable Temperature Recorder |
Recording Time (Day) | 20 day |
Temp. Range | -20 Degrees to 100 Degrees F, -30 Degrees to 37.5 Degrees C |
Accuracy | +/-1 Degrees F (10 Degrees to 70 Degrees F) |
Temp. Sensor | Spiral Wound Bi Metal |
Includes | Document of Shipment Sheet, Mounting Tape |
Product Type | Circular Chart Recorders |
Accuracy Degrees F | +/-1.0 Degrees |
Calibration Certificate Type | Not Certified |
Time Recorded | 20 day |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Parameters Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees C | -30 Degrees C |
Maximum Temperature Measured Degrees C | 37.5 Degrees C |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Description
Disposable Temperature Recorder, Product Type Circular Chart Recorders, Recorder Width 4.12 in, Recorder Depth 2.5 in, Minimum Temperature Measured Degrees F -20 Degrees F, Maximum Temperature Measured Degrees F 100 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 20 day, Accuracy Degrees F +/-1.0 Degrees , Maximum Relative Humidity Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Strip Chart Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Tridicator 3 0/200 psi/Kpa 70/320 F/C, Cb (TTD407)
- ZORO SELECT Test Lead Kit, Length 48 In (4WPZ8)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- POMONA ELECTRONICS BNC Coaxial Cable, 72 in., Black (2249-C-72)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Chart Recorder, 0 to 300 PSI (PW476)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Recorder, Temp, 4 In, -22 to 122 F, Display (SL4350)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- MONARCH Paperless Recorder, Power 100 To 240 VAC (DC1250-U00)
- Dickson Chart Recorders