Shop All Chart Recorders
Dickson
Recorder, Temp, 4 In, -22 to 122 F, Display
Mfr # SL4350
Zoro # G1154011
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Temperature
- Recording Time (Day) 1 or 7
- Temp. Range -22 Degrees to 122 Degrees F, -30 Degrees to 50 Degrees C
- Accuracy +/-1.8 Degrees F ( +/-1 Degrees C)
- Alarm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # SL4350
- Zoro # G1154011
- Country of Origin United States
- Category Chart Recorders
Dimensions
Length (In.) | 5.2 in |
Depth (In.) | 2.4 in |
Width (In.) | 5.2 in |
Chart Size (In.) | 4 in |
Manufacturers Warranty Length | 1 yr |
Circular Chart Diameter | 4 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Recorder Depth | 2.4 in |
Recorder Height | 5.2 in |
Recorder Width | 5.2 in |
Description
Circular Chart Recorder, Product Type Circular Chart Recorders, Recorder Height 5.2 in, Recorder Width 5.2 in, Recorder Depth 2.4 in, Circular Chart Diameter 4 in, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 122 Degrees F, Parameters Measured Temperature Degrees C, Temperature Degrees F, Time Recorded 24 hr, 7 day, Accuracy Degrees F +/-1.8 Degrees , Maximum Relative Humidity Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Silver (PFQ769-DRY)
- ASSOCIATED EQUIPMENT Replacement Thermal Printer Paper, PK4 (611305)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- LOVE Digital Panel Meter, Process (TID-3100)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON Temp Chart Recorder, 3 In (SC367)
- Dickson Chart Recorders