Shop All Recorder & Datalogger Accessories
Dickson
Probe Dust Filter, For Use With 1APA5
Mfr # A867
Zoro # G2331034
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FH625, FH635, Mfr. No. TH8P0, TH8P2, TH8P3, TH8P5
- Includes (1) Probe Dust Filter
- Manufacturers Warranty Length 1 yr
- Accessory Type Probe Dust Filter
- Product Type Probe Dust Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A867
- Zoro # G2331034
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Probe Dust Filter |
For Use With | FH625, FH635, Mfr. No. TH8P0, TH8P2, TH8P3, TH8P5 |
Includes | (1) Probe Dust Filter |
Accessory Type | Probe Dust Filter |
Product Type | Probe Dust Filter |
Compatible Product Type | Data Recorders |
Description
Probe Dust Filter, Product Type Probe Dust Filter, Features -, Includes (1) Probe Dust Filter, Compatible Product Type Data Recorders, Compatible with Manufacturer Model Number FH625, FH635, TH8P0, TH8P2, TH8P3, TH8P5, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 3M Cbl (TS-81T)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- SPER SCIENTIFIC Digital Stroboscope (840009)
- DICKSON Memory Card, 2GB (A210)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- EXTECH Humidity and Temperature Probe (RH522B)
- Dickson Recorder & Datalogger Accessories