Shop All Circular Charts
Dickson
Paper Chart, 8 In, 0 - 200 F/C, 7 Day, PK60
Mfr # C437
Zoro # G1270105
product price: $61.79
/pk 60, $1.03/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 200 Degrees F/C, 0 to 100% RH
- Recording Time (Day) 7
- For Use With Mfr. No. TH803, TH805
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C437
- Zoro # G1270105
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F/C, 0 to 100% RH |
Recording Time (Day) | 7 |
For Use With | Mfr. No. TH803, TH805 |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 200 Degrees F |
Maximum Relative Humidity Measured | 100 % |
Compatible with Brand | Dickson |
Minimum Relative Humidity Measured | 0 % |
Units Measured | Pressure, Relative Humidity |
Maximum Pressure Measured | 185 psi |
Time Recorded | 7 day |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8-11, TH8-12, TH803, TH805, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psig (5396-0374)
- TAYLOR Thermometer, Analog, 60 to 120 deg F, Aluminum Casing (5135)
- DWYER INSTRUMENTS Dwyer Rate-Master Flowmaster Rmc (RMC-104)
- DICKSON Chart, 6 In, -20 to 120, 0 to 14, 7Day, PK60 (C669)
- DICKSON Chart, 8 In, -0.1 to +0.1, 24 Hr, PK60 (C495)
- DICKSON Circular Chart, 6 In, 0 to 100F, 7 Day, PK60 (C657)
- DICKSON Chart, 4 In, -22 to 122 F, 24 Hour, PK60 (C205)
- DICKSON Chart, 6 In, Range 0 to 200, 24 Hour, PK60 (C667)
- DICKSON Paper Chart, 8 In, 0 - 200 F/C, 1 Day, PK60 (C458)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- Dickson Circular Charts