Shop All Circular Charts
Dickson
Paper Chart, 8 In, 0 - 200 F/C, 1 Day, PK60
Mfr # C458
Zoro # G2977703
product price: $39.49
/pk 60, $0.66/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 200 Degrees F/C, 0 to 100% RH
- Recording Time (Day) 1
- For Use With 1APA5, 1NFJ5
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # C458
- Zoro # G2977703
- Country of Origin China
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F/C, 0 to 100% RH |
Recording Time (Day) | 1 |
For Use With | 1APA5, 1NFJ5 |
Number of Charts Included | 60 |
Minimum Relative Humidity Measured | 0 % |
Time Recorded | 24 hr |
Maximum Pressure Measured | 185 psi |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Maximum Temperature Measured Degrees F | 185 Degrees F |
Product Type | Circular Paper Chart |
Units Measured | Pressure, Relative Humidity, Temperature Degrees F |
Compatible with Brand | Dickson |
Maximum Relative Humidity Measured | 100 % |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number TH8-11, TH8-12, TH8P3, TH8P5, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Narrow Copper (BC60AC)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Royal Blue, Rubber Table Mat, Including Hardware (MT3672RB)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Black (SC-SCBA-7500-color zone)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- DICKSON Chart, 4 In, -22 to 122 F, 7 Day, PK60 (C206)
- DICKSON Chart, 8 In, +40 to +110, 24 Hr, PK60 (C476)
- DICKSON Circular Chart, 6 In, 0 to 200F, 7 Day, Pk60 (C665)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 (C612)
- DICKSON Circular Chart, 4 In, 0 to 300, 7 Day, Pk60 (C036)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- Dickson Circular Charts