Shop All Recorder & Datalogger Accessories
Dickson
Glycol Bottle
Mfr # A340
Zoro # G0633635
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy to Puncture Septum Closure, Glycol Bottles are a Great Way to Stabilize Your Temperature Readings when Using a Probe
- Product Type Glycol Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A340
- Zoro # G0633635
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Details
Item | Glycol Bottle |
Features | Easy to Puncture Septum Closure, Glycol Bottles are a Great Way to Stabilize Your Temperature Readings when Using a Probe |
Product Type | Glycol Bottle |
Description
Glycol Bottle, Product Type Glycol Bottle, Features Easy to Puncture Septum Closure, Glycol Bottles are a Great Way to Stabilize Your Temperature Readings when Using a Probe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- FLUKE Test Lead Set Deluxe Electronic (1277073)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 300 psi, 1/4 NPT Bottom Conn, Glycerin Filled (40-300-300-psi)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- DICKSON Cable, Extension, 100 Ft (A202)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- SPER SCIENTIFIC RS232 to USB Adaptor Cable for Self-Contained Datalogger (840094)
- Dickson Recorder & Datalogger Accessories