Shop All Recorder & Datalogger Accessories
Dickson
Fire Hydrant Adapter
Mfr # A793
Zoro # G2631237
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PR100, Mfr. Series PW4, PR125, PR300, PR325, PR500, PR525, PR8
- Features Adapter to Convert the 3 in Opening of a Fire Hydrant to the 1/4in FNPT Connector
- Includes (1) Fire Hydrant Adapter
- Manufacturers Warranty Length 1 yr
- Accessory Type Fire Hydrant Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A793
- Zoro # G2631237
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Hydrant Kit |
For Use With | Mfr. No. PR100, Mfr. Series PW4, PR125, PR300, PR325, PR500, PR525, PR8 |
Features | Adapter to Convert the 3 in Opening of a Fire Hydrant to the 1/4in FNPT Connector |
Includes | (1) Fire Hydrant Adapter |
Accessory Type | Fire Hydrant Adapter |
Compatible Product Type | Data Recorders |
Product Type | Hydrant Kit |
Description
Hydrant Kit, Product Type Hydrant Kit, Features Adapter to Convert the 3 in Opening of a Fire Hydrant to the 1/4in FNPT Connector, Includes (1) Fire Hydrant Adapter, Compatible Product Type Data Recorders, Compatible with Manufacturer Model Number PR100, PR125, PR300, PR325, PR500, PR525, PR8, PW4 Series, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit (4WRE6)
- REED INSTRUMENTS Humidity Calibration Kit (33% and 75%) (R9980)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-5000-G-KEMX)
- PIC GAUGES Gauge, 1.5", 0/30 psi, 1/8"CBM, LF, U-Clamp (203L-158C)
- DICKSON Adapter, 120 Vac, 12VDC (R157)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON Memory Card, 2GB (A210)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON Cable, Extension, 10 Ft (D617)
- SPER SCIENTIFIC RS232 to USB Adaptor Cable for Self-Contained Datalogger (840094)
- Dickson Recorder & Datalogger Accessories