Shop All Recorder & Datalogger Accessories
Dickson
Dickson Serial To Usb Adaptor
Mfr # A170
Zoro # G1439466
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features USB Adapter can be used to Attach Data Loggers with Serial Ports to Computers
- Product Type USB Adapter
- Compatible Product Type Data Loggers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # A170
- Zoro # G1439466
- Country of Origin United States
- Category Recorder & Datalogger Accessories
Details
Item | Dickson Serial To Usb Adaptor |
Features | USB Adapter can be used to Attach Data Loggers with Serial Ports to Computers |
Product Type | USB Adapter |
Compatible Product Type | Data Loggers |
Description
Dickson Serial To Usb Adaptor, Product Type USB Adapter, Features USB Adapter can be used to Attach Data Loggers with Serial Ports to Computers, Compatible Product Type Data Loggers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Alligator Clip, Medium Zinc Plated (BC25AZP)
- B&K PRECISION Universal LCR Meter (878B)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404F)
- PCE INSTRUMENTS Insulation Meter, Test tension up to 5,000V (PCE-IT413)
- DICKSON 1 Day Chart Paper 065 (C106)
- DICKSON Dickson Model Mm125 Alarm Thermomter (MM125)
- DICKSON DicksonWare Secure Software (A026)
- DICKSON Steam Pressure Pigtail (A792)
- DICKSON Cable, Extension, 10 Ft (D617)
- DICKSON Cable, Extension, 100 Ft (A202)
- EXTECH Humidity and Temperature Probe (RH522B)
- Dickson Recorder & Datalogger Accessories