Shop All Nonelectrical Properties Data Loggers
This Product is Discontinued
Dickson
Data Logger, Temperature and Humidity, USB (Discontinued)
Mfr # TP425
Zoro # G2070144
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 95%
- Accuracy +/-0.8 Degrees F/ +/-0.4 Degrees C (20 Degrees to 120 Degrees F/-6 Degrees to 48 Degrees C), +/-1.8 Degrees F/ +/-1 Degrees C (Remaining Range)
- Battery Life 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dickson
- MFR # TP425
- Zoro # G2070144
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2 in |
Depth (In.) | 1.25 in |
Width (In.) | 2.88 in |
Overall Height | 2 in |
Overall Width | 2 15/16 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 1/4 in |
Description
Data Logger, Interface USB, Includes (1) DL123 Lithium Battery, Features Start and Stop Button
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.